BUSS FWA-250B(10) 150V 250A SEMI-CO

Item #: 0964185

Cat #: FWA-250B(10)

UPC: 051712590839

Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWA-250B(10) 150V 250A SE

Overview

BUS FWA-250B(10) 150V 250A SE
Also known as: 051712590839, FWA-250B(10), BUSFWA250B(10)

Specifications

No Specifications Available