Fuse, 20A, North American Style Ferrule, 10 x 38 mm, 150VAC/150VDC

Item #: 0964176

Cat #: FWA-20A10F

UPC: 051712795227

$ 40.60 EA
Company wide:
0 in stock
Documents & Guides
20 Amp North American Style Ferrule Fuse, 10 x 38 mm, 150Vac/150Vdc

Overview

20 Amp North American Style Ferrule Fuse, 10 x 38 mm, 150Vac/150Vdc
Also known as: 051712795227, FWA-20A10F, BUSFWA20A10F

Specifications

Mounting: Stud
Volts AC: 150
Amps: 20
Volts DC: 150
Diameter: 10.300 mm
Length: 38.1 mm
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Mounting: Stud
Amps: 20
Diameter: 10.300 mm
Type: Semi Conductor Fuse
Volts AC: 150
Volts DC: 150
Length: 38.1 mm
Interrupt Rating DC: 100 kA