BUSS FWA-200B(10) 150V 200A SEMI-CO

Item #: 0964174

Cat #: FWA-200B(10)

UPC: 051712590822

Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWA-200B(10) 150V 200A SE

Overview

BUS FWA-200B(10) 150V 200A SE
Also known as: 051712590822, FWA-200B(10), BUSFWA200B(10)

Specifications

No Specifications Available