Fuse, 200A North American Style Stud Mount High Speed, 150V AC/DC

Item #: 0964172

Cat #: FWA-200B

UPC: 051712577830

$ 154.64 EA
Company wide:
0 in stock
Documents & Guides
200 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc

Overview

200 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Also known as: 051712577830, FWA-200B, BUSFWA200B

Specifications

Mounting: Stud
Amps: 200
Volts AC: 150
Volts DC: 150
Interrupt Rating DC: 100 kA, 20 kA
Interrupt Rating AC: 100 kA
Class: aR
Diameter: 24.500 mm
Length: 69 mm
Mounting: Stud
Volts AC: 150
Interrupt Rating DC: 100 kA, 20 kA
Class: aR
Length: 69 mm
Amps: 200
Volts DC: 150
Interrupt Rating AC: 100 kA
Diameter: 24.500 mm