BUSS FWA-150B(10) 150V 150A SEMI-CO

Item #: 0964167

Cat #: FWA-150B(10)

UPC: 051712590815

Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWA-150B(10) 150V 150A SE

Overview

BUS FWA-150B(10) 150V 150A SE
Also known as: 051712590815, FWA-150B(10), BUSFWA150B(10)

Specifications

No Specifications Available