Fuse, 150A North American Style Stud Mount High Speed, 150V AC/DC

Item #: 0964165

Cat #: FWA-150B

UPC: 051712577823

$ 154.64 EA
Company wide:
0 in stock
Documents & Guides
150 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc

Overview

150 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Also known as: 051712577823, FWA-150B, BUSFWA150B

Specifications

Mounting: Stud
Diameter: 1 in
Volts AC: 150
Width: 1 in
Amps: 150
Volts DC: 150
Length: 2.66 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Mounting: Stud
Volts AC: 150
Amps: 150
Length: 2.66 in
Interrupt Rating DC: 100 kA
Diameter: 1 in
Width: 1 in
Volts DC: 150
Type: Semi Conductor Fuse