BUSS SEMICONDUCTOR FUSE

Item #: 0964163

Cat #: FWA-150ASI4

UPC: 051712578356

$ 705.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWA high speed fuse, 500 Vac (0.25-6.3A), 500 Vdc (2-5A), Standard, Non Indicating

Overview

Eaton Bussmann series FWA high speed fuse, 500 Vac (0.25-6.3A), 500 Vdc (2-5A), Standard, Non Indicating

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712578356, FWA-150ASI4, BUSFWA150ASI4

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse