BUSS FWA-100B(10) 150V 100AMP SEMI-

Item #: 0964151

Cat #: FWA-100B(10)

UPC: 051712591133

Call for price
Company wide:
0 in stock
Documents & Guides
BUS FWA-100B(10) 150V 100AMP

Overview

BUS FWA-100B(10) 150V 100AMP
Also known as: 051712591133, FWA-100B(10), BUSFWA100B(10)

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse