1
more

1000 Amp North American Style Stud Mount High Speed Fuse, 150V
Item #: 0964142
Cat #: FWA-1000A
UPC: 051712795463
$ 459.71 EA
Company wide:
0
in stock
Documents & Guides
1000 Amp North American Style Stud Mount High Speed Fuse, 150V
Overview
1000 Amp North American Style Stud Mount High Speed Fuse, 150V
Also known as: 051712795463, FWA-1000A, BUSFWA1000A
Specifications
| Mounting: | Stud |
| Volts AC: | 150 |
| Type: | North American Style |
| Amps: | 1000 |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Type: | North American Style |
| Interrupt Rating DC: | 200 kA |
| Volts AC: | 150 |
| Amps: | 1000 |