7A Time-Delay Fuse, Dual-Element, With Indicator, 600V, Class RK5, Fusetron

Item #: 0964126

Cat #: FRS-R-7ID

UPC: 051712204507

$ 38.42 EA
Company wide:
133 in stock
Documents & Guides
7 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

7 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712204507, FRS-R-7ID, BUSFRSR7ID

Specifications

Amps: 7
Type: Current-Limiting, Indicating
Speed: Time Delay
Class: RK5
Interrupt Rating DC: 200
Family / Style: FRS
Amps: 7
Speed: Time Delay
Interrupt Rating DC: 200
Type: Current-Limiting, Indicating
Class: RK5
Family / Style: FRS