FUSETRON DUAL-ELEMENT CLASS RK5 INDICATI

Item #: 0964124

Cat #: FRS-R-7-1/2ID

UPC: 051712204514

$ 52.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 7-1/2A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Class RK5

Overview

Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 7-1/2A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Class RK5

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712204514, FRS-R-7-1/2ID, BUSFRSR712ID

Specifications

Type: Class RK5 Fuses
Family / Style: FRS
Type: Class RK5 Fuses
Family / Style: FRS