BUSS MDL-V-1-R BUSS SMALL DIMENSION

Item #: 0964120

Cat #: MDL-V-1-R

UPC: 051712651608

$ 6.88 EA
Company wide:
0 in stock
Documents & Guides
BUS MDL-V-1-R BUS SMALL DIMEN

Overview

BUS MDL-V-1-R BUS SMALL DIMEN
Also known as: 051712651608, MDL-V-1-R, BUSMDLV1R

Specifications

Amps: 1
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Amps: 1
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse
Volts AC: 250
Length: 1.250 in