60A Time-Delay Fuse, Dual-Element, With Indicator, 600V, Class RK5, Fusetron

Item #: 0964115

Cat #: FRS-R-60ID

UPC: 051712204668

$ 54.09 EA
Company wide:
584 in stock
Documents & Guides
60 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

60 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712204668, FRS-R-60ID, BUSFRSR60ID

Specifications

Speed: Time Delay
Type: Fuse, Indicating
Class: RK5
Volts AC: 600
Interrupt Rating DC: 200
Amps: 60
Family / Style: FRS
Speed: Time Delay
Class: RK5
Interrupt Rating DC: 200
Family / Style: FRS
Type: Fuse, Indicating
Volts AC: 600
Amps: 60