6/10 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron

Item #: 0964113

Cat #: FRS-R-6/10

UPC: 051712508063

$ 46.73 EA
Company wide:
10 in stock
Documents & Guides
6/10 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

6/10 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712508063, FRS-R-6/10, BUSFRSR610

Specifications

Class: RK5
Amps: 0.600
Family / Style: FRS
Interrupt Rating DC: 200 kA, 20 kA
Class: RK5
Family / Style: FRS
Amps: 0.600
Interrupt Rating DC: 200 kA, 20 kA