FUSETRON DUAL ELEMENT

Item #: 0964103

Cat #: FRS-R-4/10

UPC: 051712508049

$ 46.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 4/10A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5

Overview

Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 4/10A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712508049, FRS-R-4/10, BUSFRSR410

Specifications

Class: RK5
Amps: 0.400
Family / Style: FRS
Interrupt Rating DC: 200 kA, 20 kA
Class: RK5
Family / Style: FRS
Amps: 0.400
Interrupt Rating DC: 200 kA, 20 kA