Fuse, 2-8/10A, Class RK5, Dual-Element, Time-Delay, 600VAC

Item #: 0964099

Cat #: FRS-R-2-8/10

UPC: 051712508179

$ 38.78 EA
Company wide:
0 in stock
Documents & Guides
2-8/10 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 600 Volt AC, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200 kAIC

Overview

2-8/10 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 600 Volt AC, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200 kAIC

Bussmann Fusetron™ energy efficient fuses utilize a separate overload element to provide the best time-delay performance for sizing as close as 125% of motor Full Load Amps (FLA). These fuses enhance safety with insulated end caps to reduce exposure to live parts and extend air gap distance between blades of adjacent mounted fuses or to housing.

Also known as: 051712508179, FRS-R-2-8/10, BUSFRSR2810

Specifications

Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 2.800
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Family / Style: FRS
Interrupt Rating AC: 200 kA
Class: RK5
Volts DC: 300
Amps: 2.800
Interrupt Rating DC: 20 kA