Fuse, 25 Amp Class RK5 Dual-Element, Time-Delay, 600V, Fusetron

Item #: 0964098

Cat #: FRS-R-25ID

UPC: 051712204590

$ 32.26 EA
Company wide:
669 in stock
Documents & Guides
25 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

25 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712204590, FRS-R-25ID, BUSFRSR25ID

Specifications

Speed: Time Delay
Type: Fuse, Indication
Amps: 25
Class: RK5
Interrupt Rating DC: 200
Family / Style: FRS
Speed: Time Delay
Amps: 25
Interrupt Rating DC: 200
Type: Fuse, Indication
Class: RK5
Family / Style: FRS