Fuse, 1-8/10A Class RK5 Dual-Element, Time-Delay, 600VAC, Fusetron

Item #: 0964094

Cat #: FRS-R-1-8/10

UPC: 051712508131

$ 41.61 EA
Company wide:
0 in stock
Documents & Guides
1-8/10 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

1-8/10 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712508131, FRS-R-1-8/10, BUSFRSR1810

Specifications

Class: RK5
Family / Style: FRS
Interrupt Rating DC: 200 kA, 20 kA
Class: RK5
Interrupt Rating DC: 200 kA, 20 kA
Family / Style: FRS