17-1/2A Class RK5 Dual-Element, Time-Delay Fuse, Indication, 600V

Item #: 0964093

Cat #: FRS-R-17-1/2ID

UPC: 051712204576

$ 32.26 EA
Company wide:
9 in stock
Documents & Guides
17-1/2 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

17-1/2 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712204576, FRS-R-17-1/2ID, BUSFRSR1712ID

Specifications

Speed: Time Delay
Type: Fuse, Indicating
Class: RK5
Volts AC: 600
Amps: 17.500
Family / Style: FRS
Interrupt Rating DC: 200 kA
Speed: Time Delay
Class: RK5
Amps: 17.500
Interrupt Rating DC: 200 kA
Type: Fuse, Indicating
Volts AC: 600
Family / Style: FRS