
15A Time-Delay Fuse, Dual-Element, With Indicator, 600V, Class RK5, Fusetron
Item #: 0964091
Cat #: FRS-R-15ID
UPC: 051712204569
$ 32.26 EA
Company wide:
720
in stock
Documents & Guides
15 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600 Volt AC, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Overview
15 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600 Volt AC, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712204569, FRS-R-15ID, BUSFRSR15ID
Specifications
| Speed: | Time Delay |
| Amps: | 15 |
| Class: | RK5 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 |
| Family / Style: | FRS |
| Speed: | Time Delay |
| Class: | RK5 |
| Interrupt Rating DC: | 200 |
| Amps: | 15 |
| Volts AC: | 600 |
| Family / Style: | FRS |