FUSETRON DUAL ELEMENT FUSE CLASS RK5

Item #: 0964089

Cat #: FRS-R-1-4/10

UPC: 051712508117

$ 46.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 1.40A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5

Overview

Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 1.40A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712508117, FRS-R-1-4/10, BUSFRSR1410

Specifications

Volts DC: 250
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Amps: 1.400
Family / Style: FRS
Interrupt Rating DC: 20 kA
Volts DC: 250
Class: RK5
Mounting: Cartridge
Amps: 1.400
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Type: Power Fuse
Family / Style: FRS