Fuse, 12 Amp Class RK5 Dual-Element, Time-Delay, 600V, Indication

Item #: 0964088

Cat #: FRS-R-12ID

UPC: 051712204552

$ 36.56 EA
Company wide:
49 in stock
Documents & Guides
12 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating, Indication

Overview

12 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating, Indication
Also known as: 051712204552, FRS-R-12ID, BUSFRSR12ID

Specifications

Speed: Time Delay
Type: Fuse, Indicator
Amps: 12
Class: RK5
Interrupt Rating DC: 200
Family / Style: FRS
Speed: Time Delay
Amps: 12
Interrupt Rating DC: 200
Type: Fuse, Indicator
Class: RK5
Family / Style: FRS