1-1/8 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron

Item #: 0964087

Cat #: FRS-R-1-1/8

UPC: 051712508094

$ 46.73 EA
Company wide:
3 in stock
Documents & Guides
1-1/8 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

1-1/8 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712508094, FRS-R-1-1/8, BUSFRSR118

Specifications

Volts DC: 250
Speed: Time Delay, Slow Blow
Class: RK5
Amps: 1.125
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Family / Style: FRS
Interrupt Rating DC: 20 kA
Volts DC: 250
Class: RK5
Volts AC: 600
Type: Power Fuse
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Amps: 1.125
Mounting: Cartridge
Family / Style: FRS