Fuse, 10 Amp Class RK5 Dual-Element, Time-Delay, 600V, Indication

Item #: 0964086

Cat #: FRS-R-10ID

UPC: 051712204545

$ 36.56 EA
Company wide:
1,114 in stock
Documents & Guides
10 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating, Indication

Overview

10 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating, Indication
Also known as: 051712204545, FRS-R-10ID, BUSFRSR10ID

Specifications

Amps: 10
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: RK5
Volts AC: 600
Interrupt Rating DC: 200
Family / Style: FRS
Amps: 10
Speed: Time Delay
Volts AC: 600
Family / Style: FRS
Type: Current-Limiting, Fuse
Class: RK5
Interrupt Rating DC: 200