Fuse, 85 Amp, Class RK5, Dual-Element, Time-Delay, 250V

Item #: 0964082

Cat #: FRN-R-85

UPC: 051712152785

Company wide:
0 in stock
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 85A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5

Overview

Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 85A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Blade end X blade end, Class RK5

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712152785, FRN-R-85, BUSFRNR85

Specifications

Amps: 85
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: RK5
Volts AC: 250
Interrupt Rating DC: 200
Amps: 85
Speed: Time Delay
Volts AC: 250
Type: Current-Limiting, Fuse
Class: RK5
Interrupt Rating DC: 200