Fuse, 7-1/2 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 0964081

Cat #: FRN-R-7-1/2

UPC: 051712506977

$ 33.48 EA
Company wide:
0 in stock
Documents & Guides
7-1/2 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

7-1/2 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712506977, FRN-R-7-1/2, BUSFRNR712

Specifications

Class: RK5
Interrupt Rating DC: 200 kA, 20 kA
Class: RK5
Interrupt Rating DC: 200 kA, 20 kA