Fuse, 5-6/10 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 0964079

Cat #: FRN-R-5-6/10

UPC: 051712507233

$ 32.00 EA
Company wide:
0 in stock
Documents & Guides
5-6/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

5-6/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507233, FRN-R-5-6/10, BUSFRNR5610

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Type: General Purpose
Volts AC: 250
Mounting: Cartridge
Amps: 5.600
Interrupt Rating DC: 20 kA
Volts DC: 125
Class: RK5
Volts AC: 250
Amps: 5.600
Speed: Time Delay, Slow Blow
Type: General Purpose
Mounting: Cartridge
Interrupt Rating DC: 20 kA