50A Time-Delay Fuse, Dual-Element, 250V, Class RK5, With Indicator

Item #: 0964078

Cat #: FRN-R-50ID

UPC: 051712204460

$ 32.06 EA
Company wide:
1,054 in stock
Documents & Guides
Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 50A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5 - FRN-R-50ID

Overview

Eaton Bussmann series FRN-R fuse, 250 Vac, 125 Vdc, 50A, 200 kAIC at 250 Vac, 20 kAIC at 125 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5 - FRN-R-50ID

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712204460, FRN-R-50ID, BUSFRNR50ID

Specifications

Volts DC: 125
Speed: Time Delay
Type: Indicator
Class: RK5
Volts AC: 250
Interrupt Rating DC: 200
Amps: 50
Volts DC: 125
Type: Indicator
Volts AC: 250
Amps: 50
Speed: Time Delay
Class: RK5
Interrupt Rating DC: 200