500A Time-Delay Fuse, Dual-Element, 250V, Class RK5

Item #: 0964077

Cat #: FRN-R-500

UPC: 051712507554

$ 456.02 EA
Company wide:
20 in stock
Documents & Guides
500 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

500 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507554, FRN-R-500, BUSFRNR500

Specifications

Volts DC: 250
Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 500
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 250
Speed: Time Delay, Slow Blow
Class: RK5
Interrupt Rating DC: 20 kA
Mounting: Blade
Amps: 500
Volts AC: 250
Interrupt Rating AC: 200 kA