Fuse, 45 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 0964076

Cat #: FRN-R-45ID

UPC: 051712204453

$ 28.70 EA
Company wide:
1,276 in stock
Documents & Guides
45 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

45 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712204453, FRN-R-45ID, BUSFRNR45ID

Specifications

Amps: 45
Type: Current-Limiting, Fuse, Indicator
Speed: Time Delay
Class: RK5
Interrupt Rating DC: 200
Amps: 45
Speed: Time Delay
Interrupt Rating DC: 200
Type: Current-Limiting, Fuse, Indicator
Class: RK5