Fuse, 450A Class RK5 Dual-Element Time-Delay, 250VAC

Item #: 0964075

Cat #: FRN-R-450

UPC: 051712507547

$ 496.12 EA
Company wide:
0 in stock
Documents & Guides
450 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

450 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507547, FRN-R-450, BUSFRNR450

Specifications

Amps: 450
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: RK5
Volts AC: 250
Interrupt Rating DC: 200
Amps: 450
Speed: Time Delay
Volts AC: 250
Type: Current-Limiting, Fuse
Class: RK5
Interrupt Rating DC: 200