Fuse, 4/10 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 0964074

Cat #: FRN-R-4/10

UPC: 051712507042

$ 39.65 EA
Company wide:
0 in stock
Documents & Guides
4/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

4/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507042, FRN-R-4/10, BUSFRNR410

Specifications

Class: RK5
Amps: 0.400
Interrupt Rating DC: 200 kA, 20 kA
Class: RK5
Interrupt Rating DC: 200 kA, 20 kA
Amps: 0.400