35A Time-Delay Fuse, Dual-Element, 250V, Class RK5, With Indicator

Item #: 0964073

Cat #: FRN-R-35ID

UPC: 051712204439

$ 28.70 EA
Company wide:
1,188 in stock
Documents & Guides
Eaton Bussmann series FRN-R fuse, 35 A, Dual, Class RK5, With Indicator, Ferrule end x ferrule end, 10 sec at 500%, 200 kAIC at 250 V,20 kAIC at 125 Vdc, Standard, 250 V, 125 Vdc

Overview

Eaton Bussmann series FRN-R fuse, 35 A, Dual, Class RK5, With Indicator, Ferrule end x ferrule end, 10 sec at 500%, 200 kAIC at 250 V,20 kAIC at 125 Vdc, Standard, 250 V, 125 Vdc

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712204439, FRN-R-35ID, BUSFRNR35ID

Specifications

Amps: 35
Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Type: General Purpose
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Amps: 35
Speed: Time Delay, Slow Blow
Type: General Purpose
Mounting: Cartridge
Volts DC: 125
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA