Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 250V, Indicator

Item #: 0964072

Cat #: FRN-R-30ID

UPC: 051712204422

$ 28.20 EA
Company wide:
337 in stock
Documents & Guides
Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection, Blown Fuse Indicator

Overview

Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection, Blown Fuse Indicator
Also known as: 051712204422, FRN-R-30ID, BUSFRNR30ID

Specifications

Speed: Time Delay
Type: Fuse, Indicator
Amps: 30
Class: RK5
Volts AC: 250
Interrupt Rating DC: 200
Speed: Time Delay
Amps: 30
Volts AC: 250
Type: Fuse, Indicator
Class: RK5
Interrupt Rating DC: 200