Fuse, 3/10 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 0964071

Cat #: FRN-R-3/10

UPC: 051712507035

$ 39.65 EA
Company wide:
0 in stock
Documents & Guides
3/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

3/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507035, FRN-R-3/10, BUSFRNR310

Specifications

Diameter: 0.560 in
Length: 2 in
Type: Class RK5, General Purpose
Volts DC: 125
Volts AC: 250
Amps: 0.300
Width: 0.560 in
Diameter: 0.560 in
Type: Class RK5, General Purpose
Volts AC: 250
Width: 0.560 in
Length: 2 in
Volts DC: 125
Amps: 0.300