Fuse, 25 Amp Class RK5 Dual-Element Time-Delay, 250V, Indication

Item #: 0964069

Cat #: FRN-R-25ID

UPC: 051712204415

$ 28.20 EA
Company wide:
1,441 in stock
Documents & Guides
25 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection, Indication

Overview

25 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection, Indication

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712204415, FRN-R-25ID, BUSFRNR25ID

Specifications

Type: Current-Limiting, Fuse, Indicator
Speed: Time Delay
Amps: 25
Class: RK5
Interrupt Rating DC: 200
Type: Current-Limiting, Fuse, Indicator
Amps: 25
Interrupt Rating DC: 200
Speed: Time Delay
Class: RK5