Fuse, 2-1/4 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 0964068

Cat #: FRN-R-2-1/4

UPC: 051712507158

$ 39.65 EA
Company wide:
0 in stock
Documents & Guides
2-1/4 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

2-1/4 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507158, FRN-R-2-1/4, BUSFRNR214

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Cartridge
Amps: 2.250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 125
Class: RK5
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 2.250
Interrupt Rating AC: 200 kA