Fuse, 2-1/2 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 0964067

Cat #: FRN-R-2-1/2

UPC: 051712507165

$ 23.58 EA
Company wide:
25 in stock
Documents & Guides
2-1/2 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

2-1/2 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507165, FRN-R-2-1/2, BUSFRNR212

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Cartridge
Amps: 2.500
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 125
Class: RK5
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 2.500
Interrupt Rating AC: 200 kA