1.6A Time Delay Fuse, Dual Element, 250V, Class RK5

Item #: 0964063

Cat #: FRN-R-1-6/10

UPC: 051712507127

$ 26.81 EA
Company wide:
74 in stock
Documents & Guides
1-6/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

1-6/10 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507127, FRN-R-1-6/10, BUSFRNR1610

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Cartridge
Amps: 1.600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 125
Class: RK5
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 1.600
Interrupt Rating AC: 200 kA