Fuse, 1-1/8 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 0964056

Cat #: FRN-R-1-1/8

UPC: 051712507097

$ 39.65 EA
Company wide:
0 in stock
Documents & Guides
1-1/8 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

1-1/8 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507097, FRN-R-1-1/8, BUSFRNR118

Specifications

Amps: 1125
Diameter: 0.560 in
Length: 2 in
Type: Class RK5, General Purpose
Volts DC: 125
Volts AC: 250
Width: 0.560 in
Amps: 1125
Length: 2 in
Volts DC: 125
Width: 0.560 in
Diameter: 0.560 in
Type: Class RK5, General Purpose
Volts AC: 250