Fuse, 1-1/4 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 0964055

Cat #: FRN-R-1-1/4

UPC: 051712507103

$ 39.65 EA
Company wide:
0 in stock
Documents & Guides
1-1/4 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection

Overview

1-1/4 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507103, FRN-R-1-1/4, BUSFRNR114

Specifications

Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Mounting: Cartridge
Amps: 1.250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Volts AC: 250
Amps: 1.250
Interrupt Rating AC: 200 kA
Class: RK5
Mounting: Cartridge
Interrupt Rating DC: 20 kA