FUSETRON

Item #: 0964053

Cat #: FRN-R-10ID

UPC: 051712204354

$ 45.58 EA
Company wide:
7 in stock
Documents & Guides
No Documents Available
FUSETRON DUAL-ELEMENT CLASS RK5 INDICATI

Overview

FUSETRON DUAL-ELEMENT CLASS RK5 INDICATI
Also known as: 051712204354, FRN-R-10ID, BUSFRNR10ID

Specifications

Amps: 10
Speed: Time Delay
Type: Fuse, Indicating
Class: RK5
Volts AC: 250
Interrupt Rating DC: 200
Amps: 10
Type: Fuse, Indicating
Volts AC: 250
Speed: Time Delay
Class: RK5
Interrupt Rating DC: 200