Fuse, 4-1/2 Amp Class CC Time-Delay, 13/32" x 1-1/2", 600V

Item #: 0964041

Cat #: FNQ-R-4-1/2

UPC: 051712582421

$ 78.15 EA
Company wide:
0 in stock
Documents & Guides
4-1/2 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON

Overview

4-1/2 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Also known as: 051712582421, FNQ-R-4-1/2, BUSFNQR412

Specifications

Type: Current-Limiting, Fuse
Speed: Time Delay
Class: CC
Interrupt Rating DC: 200 kA
Type: Current-Limiting, Fuse
Class: CC
Speed: Time Delay
Interrupt Rating DC: 200 kA