1.4A Time Delay Fuse, 13/32" x 1-1/2", 600V, Class CC

Item #: 0964032

Cat #: FNQ-R-1-4/10

UPC: 051712496957

$ 53.85 EA
Company wide:
10 in stock
Documents & Guides
1-4/10 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON

Overview

1-4/10 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Also known as: 051712496957, FNQ-R-1-4/10, BUSFNQR1410

Specifications

Speed: Time Delay, Slow Blow
Type: General Purpose
Class: CC
Volts AC: 600
Mounting: Cartridge
Amps: 1.400
Interrupt Rating DC: 200 kA
Speed: Time Delay, Slow Blow
Class: CC
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Type: General Purpose
Volts AC: 600
Amps: 1.400