Fuse, 1-1/8 Amp Class CC Time-Delay, 13/32" x 1-1/2", 600V

Item #: 0964030

Cat #: FNQ-R-1-1/8

UPC: 051712497053

$ 55.14 EA
Company wide:
6 in stock
1-1/8 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON

Overview

1-1/8 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Also known as: 051712497053, FNQ-R-1-1/8, BUSFNQR118

Specifications

Speed: Time Delay, Slow Blow
Type: General Purpose
Amps: 1.125
Class: CC
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Speed: Time Delay, Slow Blow
Amps: 1.125
Volts AC: 600
Interrupt Rating DC: 200 kA
Type: General Purpose
Class: CC
Mounting: Cartridge