Fuse, 8/10 Amp Time-Delay Midget, Fibre, 13/32" x 1-1/2", 500VAC

Item #: 0964025

Cat #: FNQ-8/10

UPC: 051712786188

$ 79.09 EA
Company wide:
0 in stock
Documents & Guides
8/10 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents

Overview

8/10 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents

Bussmann Tron® time delay, midget fuses with nickel-plated brass end caps, provide low cost supplemental protection of transformers and relays at 500 V or less. The fuses are intended to be used for control transformer 480 V primary protection, lighting circuit protection, and meter circuits.

Also known as: 051712786188, FNQ-8/10, BUSFNQ810

Specifications

Volts AC: 500
Speed: Time Delay
Type: Fuse
Class: Midget
Amps: 0.800
Interrupt Rating DC: 10 kA
Volts AC: 500
Type: Fuse
Amps: 0.800
Speed: Time Delay
Class: Midget
Interrupt Rating DC: 10 kA