Fuse, 3/10 Amp Time-Delay Midget, Fibre, 13/32" x 1-1/2", 500VAC

Item #: 0964016

Cat #: FNQ-3/10

UPC: 051712786089

$ 68.90 EA
Company wide:
0 in stock
Documents & Guides
3/10 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents

Overview

3/10 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Also known as: 051712786089, FNQ-3/10, BUSFNQ310

Specifications

Volts AC: 500
Speed: Time Delay
Type: Fuse
Class: Midget
Amps: 0.300
Interrupt Rating DC: 10 kA
Volts AC: 500
Type: Fuse
Amps: 0.300
Speed: Time Delay
Class: Midget
Interrupt Rating DC: 10 kA