1.6A Time-Delay Midget Fuse, Fibre, 13/32" x 1-1/2", 500V

Item #: 0964011

Cat #: FNQ-1-6/10

UPC: 051712786119

$ 15.79 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
1.6 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents

Overview

1.6 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fibre Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Also known as: 051712786119, FNQ-1-6/10, BUSFNQ1610

Specifications

Speed: Time Delay
Type: Electronic
Amps: 1.600
Interrupt Rating DC: 10 kA
Speed: Time Delay
Amps: 1.600
Type: Electronic
Interrupt Rating DC: 10 kA