15/100 Amp Time-Delay Midget Fuse, Fiber, 13/32" x 1-1/2", 500V

Item #: 0964010

Cat #: FNQ-15/100

UPC: 051712786195

$ 71.78 EA
Company wide:
0 in stock
Documents & Guides
15/100 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fiber Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents

Overview

15/100 Amp Time-Delay Midget Fuse, 13/32" x 1-1/2", 500V, TRON, 10,000A Interrupting Rating, Fiber Tube, Nickel Plated Brass Endcaps, For motor control transformers and other circuits with in-rush currents
Also known as: 051712786195, FNQ-15/100, BUSFNQ15100

Specifications

Speed: Time Delay
Type: Fuse
Amps: 0.015
Class: Midget
Speed: Time Delay
Amps: 0.015
Type: Fuse
Class: Midget