
Fuse, 8/10 Amp Time-Delay Ferrule, Fibre, 13/32" x 1-1/2", 250V
Item #: 0964004
Cat #: FNM-8/10
UPC: 051712520089
$ 16.27 EA
Company wide:
0
in stock
Documents & Guides
8/10 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents
Overview
8/10 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents
Also known as: 051712520089, FNM-8/10, BUSFNM810
Specifications
| Diameter: | 13/32 in |
| Interrupt Rating AC: | 35, 10 kA |
| Color: | Green |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 125/250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Amps: | 0.800 |
| Diameter: | 13/32 in |
| Color: | Green |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Amps: | 0.800 |
| Interrupt Rating AC: | 35, 10 kA |
| Length: | 1 1/2 in |
| Volts AC: | 125/250 |
| Class: | Midget |